• The item cannot be ordered due to missing prices.

Internal turning tool right-hand similar to DIN 4953 8 mm

Article no.: 296300 8

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 8 mm
    Tool material HSS E
    Overall length 140 mm
    for bores from ⌀ 18 mm
    Type of product Turning tool

    Identification numbers & Classifications

    Article number 296300 8
    EAN / GTIN 4045197189035
    Manufacturer number 296300 8

    Description

    Version:

    All dimensions welded.

    Application:

    Universally applicable, medium cutting speeds.
    HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart