• The item cannot be ordered due to missing prices.

Internal turning tool right-hand similar to DIN 4953, HSS E, Shank ⌀: 16mm

Article no.: 296300 16

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 16 mm
Tool material HSS E
Overall length 220 mm
for bores from ⌀ 30 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 296300 16
EAN / GTIN 4045197189066
Manufacturer number 296300 16

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.
HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart