{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 10 mm | |
Tool material | HSS E | |
Overall length | 160 mm | |
for bores from ⌀ | 20 mm | |
Type of product | Turning tool |
Article number | 296300 10 | |
EAN / GTIN | 4045197189042 | |
Manufacturer number | 296300 10 |