• The item cannot be ordered due to missing prices.

ZCMX 130404 HBZ030

Article no.: 268443 HBZ030

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ZCMX 130404
    Corner radius 0.4 mm
    Grade HBZ030
    Main application P
    Cutting conditions continuous
    Cutting depth ap 0.4 mm - 2 mm
    Feed rate f when turning 0.1 mm - 0.3 mm
    Feed rate f when drilling 0.03 mm - 0.12 mm
    Cutting speed vc main application 70 m/min - 200 m/min
    suitable for tool dia. Dc 25 mm
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268443 HBZ030
    EAN / GTIN 4062406770150
    Manufacturer number 268443 HBZ030

    Application Table

    continuous
     
    wet maximum
     

    Description

    Version:

    Harder substrate for longer tool life with thinner CVD coating. Especially for facing and longitudinal turning applications.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart