• The item cannot be ordered due to missing prices.

ZCMX 130404, Grade: HBZ120

Article no.: 268443 HBZ120

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 130404
Corner radius 0.4 mm
Grade HBZ120
Main application M
Cutting conditions continuous
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 90 m/min - 200 m/min
suitable for tool dia. Dc 25 mm
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268443 HBZ120
EAN / GTIN 4062406770174
Manufacturer number 268443 HBZ120

Application Table

continuous
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart