• The item cannot be ordered due to missing prices.

ZCMX 130404, Grade: HBZ140

Article no.: 268443 HBZ140

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 130404
Corner radius 0.4 mm
Grade HBZ140
Main application M
Cutting conditions slightly interrupted
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 50 m/min - 190 m/min
suitable for tool dia. Dc 25 mm
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268443 HBZ140
EAN / GTIN 4062406770181
Manufacturer number 268443 HBZ140

Application Table

continuous
 
irregular
 
wet maximum
 

Description

Version:

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart