• The item cannot be ordered due to missing prices.

Screw-on toolholder 8/07 mm

Article no.: 261317 8/07

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 8 mm
Insert size 7 mm
Application type neutral
Norm Works standard
Through-coolant no
ISO code toolholder SVVCN 0808K07
suitable indexable insert VC.. 0702..
Functional width L4 neutral holders 4 mm
Overhang L1 neutral holders 15 mm
Overall length L neutral holders 125 mm
Pack of insert screws 269028 27
Setting angle κ 72.5 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261317 8/07
EAN / GTIN 4045197948403
Manufacturer number 261317 8/07

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart