• The item cannot be ordered due to missing prices.

Screw-on toolholder, neutral, Shank / insert size: 12/07mm

Article no.: 261317 12/07

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 7 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder SVVCN 1212M07
suitable indexable insert VC.. 0702..
Functional width L4 neutral holders 6 mm
Overhang L1 neutral holders 18 mm
Overall length L neutral holders 150 mm
Pack of insert screws 269028 27
Setting angle κ 72.5 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261317 12/07
EAN / GTIN 4045197948373
Manufacturer number 261317 12/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart