• The item cannot be ordered due to missing prices.

Scrw-on toolholder 25/12 mm

Article no.: 260001 25/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Shank size 25 mm
Insert size 12 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCSCR/L 2525M12
suitable indexable insert CC.. 1204..
Functional width L4 32 mm
Head length L1 27 mm
Overall length L 151 mm
Pack of insert screws 269028 20
Shim 269005 6
Shim screw 269013 5
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260001 25/12
EAN / GTIN 4045197929303
Manufacturer number 260001 25/12

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart