• The item cannot be ordered due to missing prices.

Screw-on toolholder, left-hand, Shank / insert size: 10/06mm

Article no.: 260001 10/06

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 mm
Insert size 6 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SCSCR/L 1010E06
suitable indexable insert CC.. 0602..
Functional width L4 12 mm
Head length L1 12 mm
Overall length L 70 mm
Pack of insert screws 269028 22
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260001 10/06
EAN / GTIN 4045197929235
Manufacturer number 260001 10/06
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart