• The item cannot be ordered due to missing prices.

CC. T 120404 CB7010

Article no.: 260158 CB7010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Unité
    11,16 € / Unité
  • from 10 Unité
    9,30 € / Unité

Select article variation and quantity

Nuance Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Code ISO plaquette CCMT 120404
    Rayon d'angle 0,4 mm
    Nuance CB7010
    Type d'outils Cermet
    Application principale P
    Application secondaire M
    Condition de coupe continuous
    Brise-copeaux SM
    Tolérance M
    Prof. coupe ap 0,2 mm - 4 mm
    Avance f 0,1 mm/tr - 0,3 mm/tr
    Vitesse de coupe vc Application principale 90 m/min - 240 m/min
    Vitesse de coupe vc Application secondaire 70 m/min - 180 m/min
    Nombre de changements/dents 2
    Classement finition/ébauche Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260158 CB7010
    EAN / GTIN 4045197668271
    Manufacturer number 260158 CB7010

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    GG(G)
    K
    Uni
     
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart