• The item cannot be ordered due to missing prices.

GARANT Master Eco lever lock toolholder short 25/16 mm

Article no.: 251405 25/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 16 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder MTJNR/L 2525X16
suitable indexable insert TN.. 1604..
Functional width L4 32 mm
Head length L1 35 mm
Overall length L 105 mm
Shim 259033 9
Clamping claw 259038 20
Screw for clamping claw 259021 6
Pin 259049 8
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251405 25/16
EAN / GTIN 4062406736194
Manufacturer number 251405 25/16

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart