• The item cannot be ordered due to missing prices.

Master Eco clamping toolholder short PCLNL 95°, for indexable inserts CN.., left-hand, Shank / insert size: 16/12mm

Article no.: 250001 16/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 12 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PCLNR/L 1620F12
suitable indexable insert CN.. 1204..
Functional width L4 25 mm
Head length L1 30 mm
Overall length L 80 mm
Shim 259031 5
Lever 259015 15
Lever screw 259018 14
Spring 259046 4
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250001 16/12
EAN / GTIN 4062406733254
Manufacturer number 250001 16/12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart