{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection thread | G1/8 | |
Version | angled | |
Connection length L | 6 mm | |
Type of product | Coolant tube |
Article number | 269208 2 | |
EAN / GTIN | 4251414904040 | |
Manufacturer number | 269208 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Plug connector for coolant connection 2 |
||||
Connection thread | G1/8 | R1/8 | R1/4 | |
Version | angled | |||
External ⌀ B | 53.97 | |||
Coolant hose port | R 1/8 | |||
for coolant ring size | 1; 2 | 3; 4 | ||
for flat drill size | 18; 25 | |||
Type of product | Coolant tube | Coolant tube | Coolant tube | Coolant tube |