• The item cannot be ordered due to missing prices.

KOMET TwinKom® holder for twin cutter α = 80° Roughing 64-91

Article no.: 236684 64-91

Select article variation and quantity

Holder Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder 64 mm - 91 mm
Indexable insert W 83 44 − ...
ISO code indexable insert SOEX 120508
Insert screw set 239652 20IP (6.3 Nm)
Type of product Holder

Identification numbers & Classifications

Article number 236684 64-91
EAN / GTIN 4047109014886
Manufacturer number G03 80070

Description

Application:

With indexable inserts No. 236520236576.

Suitable for:

Twin boring heads G01 No. 236680236682.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart