{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Holder | 39 mm - 53 mm | |
Indexable insert W 83 | 32 − ... | |
ISO-Code Wendeschneidplatte | SOEX 090408 | |
Insert screw set | 239653 15IP2 (2.8 Nm) | |
Type of product | Holder |
Article number | 236684 39-53 | |
EAN / GTIN | 4047109014862 | |
Manufacturer number | G03 80050 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |