• The item cannot be ordered due to missing prices.

KOMET® indexable insert 44-210

Article no.: 236554 44-210

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOEX 120508
    Designation 44-210
    Grade BK7710
    Type Alu
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.25 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236554 44-210
    EAN / GTIN 4047109085602
    Manufacturer number W83 44210.087710

    Application Table

    Alu plastics
    N
    600
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    250
    Ti > 850 N/mm²
    S
    80
    CuZn
    N
    300
    Graphite, GRP, CRP
    N
    150
    wet maximum
     
    dry
     

    Description

    Version:

    Ground on the circumference, with rounded cutting edge and sintered chip breaker.

    Note:

    Application values refer to the KUB Quatron®.
    Do not use in the centre pocket of indexable drills!

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart