• The item cannot be ordered due to missing prices.

KOMET KUB Quatron® indexable drill ABS® shank 40 mm

Article no.: 235507 40

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 40
Drill depth for indexable insert drill up to 4×D
Shank ABS
Through-coolant yes
Reach L1 160 mm
Overhang LA 210 mm
ABS® shank ⌀ Ds 63 mm
ISO code indexable insert SOEX 120508 44-...
Pack of insert screws 239652 20IP (6.3 Nm)
Number of cutting edges Z 1
Overall length L 248 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235507 40
EAN / GTIN 2050001110305
Manufacturer number U14 04000

Description

Application:

With indexable inserts No. 236520236576.

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart