This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 34mm

Article no.: 235507 34

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 34
Drill depth for indexable insert drill up to 4×D
Shank ABS
Through-coolant yes
Reach L1 136 mm
Overhang LA 176 mm
ABS® shank ⌀ Ds 63 mm
ISO code indexable insert SOEX 120508 44-...
Pack of insert screws 239652 20IP (6.3 Nm)
Number of cutting edges Z 1
Overall length L 214 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235507 34
Manufacturer number U14 03400

Description

Application:

With indexable inserts No. 236520236576.

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ D<sub>C</sub> m7: 34mm

KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 34mm

Number of cutting edges Z 1 1 1 1
ISO code indexable insert SOEX 120508 44-... WOEX 05T304 SOGX 110509 SOMT110408 / XOMT110406
Shank ABS DIN 6535 HE, DIN 6595 ISO 9766 ISO 9766
Pack of insert screws 239652 20IP (6.3 Nm) 239700 8IP (1.3 Nm) 239700 15IP (2.8 Nm) 232980 5 (TX15;3Nm)
Reach L1 136 mm 136 mm 136 mm 139 mm
Type of product Indexable drill Indexable drill Indexable drill Indexable drill
Overhang LA 176 mm 165 mm 161 mm 167 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart