{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 19.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 80 mm | |
Overhang LA | 98 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 070306 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234010 19,5 | |
EAN / GTIN | 4045197740274 | |
Manufacturer number | 234010 19,5 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 19,5mm |
||
Number of cutting edges Z | 1 | 1 |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 070306 | SOMT06T205 / XOMT06T204 |
Nominal ⌀ D | 19.5 | 19.5 |
Reach L1 | 80 mm | 79 mm |
Series | Power Drill | HOLEX Pro |
Overhang LA | 98 mm | 96 mm |