• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert h7 16,25 mm

Article no.: 231650 16,25

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 16.25 mm
Grade HB7630
Tool material Carbide
Point angle 135 degrees
for base body size 16
Feed f in stainless steel > 900 N/mm2 0.18 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231650 16,25
EAN / GTIN 4045197604903
Manufacturer number 231650 16,25

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
INOX < 900 N/mm²
M
65
INOX > 900 N/mm²
M
55
Ti > 850 N/mm²
S
30
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Suitable products

Spare parts

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart