• The item cannot be ordered due to missing prices.

HiPer-Drill base body 34 mm

Article no.: 231610 34

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Version: 5×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HiPer-Drill
    Version 5×D
    Shank ISO 9766
    Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
    Number of cutting edges Z 2
    Through-coolant yes
    Dia. range Dc 34 mm - 34.99 mm
    Reach L1 175 mm
    Shank ⌀ Ds 32 mm
    Shank length Ls 60 mm
    Clamping screw 231999 20IP1 (7.5 Nm)
    Overall length L 283 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 231610 34
    EAN / GTIN 4045197725981
    Manufacturer number 231610 34

    Description

    Version:

    • Very high feed rates and maximum performance due to optimally matched geometries and materials.
    • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
    • High concentricity when assembled. (For holes up to IT9 accuracy)
    • Shank support for optimum stability in operation.

    Application:

    For stationary and rotating use. For holes up to IT9 accuracy.

    Note:

    The insert screw must be replaced after every fifth change of cutter insert.
    Further sizes up to ⌀ 50.99 mm available on request.
    Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
    For optimum stability, clamp the drill so the overhang is as short as possible.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart