• The item cannot be ordered due to missing prices.

HiPer-Drill base body 18 mm

Article no.: 231610 18

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Version: 5×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 5×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 18 mm - 18.99 mm
Reach L1 95 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Clamping screw 231999 8IP1 (1.2 Nm)
Overall length L 180 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 231610 18
EAN / GTIN 4045197603012
Manufacturer number 231610 18

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled. (For holes up to IT9 accuracy)
  • Shank support for optimum stability in operation.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

The insert screw must be replaced after every fifth change of cutter insert.
Further sizes up to ⌀ 50.99 mm available on request.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.

Downloads & documents

Compare with similar products

This article


Recommendations


HiPer-Drill base body  18 mm

HiPer-Drill base body 18 mm

Dia. range Dc 18 ;18.99 18 ;24 18 ;24
Number of cutting edges Z 2 2 2
Version 5×D 5×D 5×D
Through-coolant yes yes yes
Shank ISO 9766 ISO 9766 Morse taper
Reach L1 95 168.3 171.5
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart