{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 26 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 15 mm | |
Circular interpolation milling ⌀ Dmin | 35 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 0.8 degrees | |
Ramping length L for αmax | 14.25 mm | |
suitable indexable insert | TOMT060508 | |
Insert screw | 229723 1 (10IP; 2.0 Nm) | |
Type of product | End / face mill |
Article number | 226400 20/2 | |
EAN / GTIN | 4960664914043 | |
Manufacturer number | THN08478 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable milling cutter 90° MEV 20/2 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Overhang L1 | 26 | 50 | 30 |
Milling application | Plunging ;Ramping ;End milling | End milling ;Circular milling ;Ramping | Corner milling |
Overall length Ltot | 110 | 160 | 160 |
Through-coolant | yes | yes | yes |
Shank ⌀ Ds h6 | 16 | 20 | 20 |
Type of product | End / face mill | End / face mill | End / face mill |