{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 170 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 45 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 0.6 degrees | |
Ramping length L for αmax | 19.25 mm | |
suitable indexable insert | TOMT060508 | |
Insert screw | 229723 1 (10IP; 2.0 Nm) | |
Type of product | End / face mill |
Article number | 226400 25/2L | |
EAN / GTIN | 4960664914203 | |
Manufacturer number | THN08494 |
This article |
Recommendations |
||
---|---|---|---|
Indexable milling cutter 90° MEV, Plain shank, ⌀ D / number of teeth Z: 25/2Lmm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Overhang L1 | 50 mm | 35 mm | 55 mm |
Overall length Ltot | 170 mm | 180 mm | 170 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | TOMT060508 | AP.. 1335.. | AP.. 1003.. |
Shank ⌀ Ds h6 | 25 mm | 20 mm | 25 mm |
Type of product | End / face mill | End / face mill | End / face mill |