• The item cannot be ordered due to missing prices.

TOMT 060508ER-GM ST1400

Article no.: 226430 ST1400
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type ST1400
    Corner radius 0.8 mm
    Grade PR1525
    Tool material Carbide
    ISO code indexable insert TOMT 060508ER-GM
    Feed fz 0.08 mm - 0.25 mm
    Number of changes/inserts 3
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 226430 ST1400
    EAN / GTIN 4960664914319
    Manufacturer number TLB40003

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    140
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Improved chip evacuation with unique chip breaker design for the indexable inserts. The maximum axial rake angle of 17° ensures low cutting forces.

    Application:

    The GM geometry is the 1st choice for general machining.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart