• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MFWN 63/5 mm

Article no.: 225615 63/5
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 63 mm
    Number of cutting edges Z 5
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Plunging; End milling
    Through-coolant yes
    maximum cutting depth ap max 8 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert WNMU 0806..
    Insert screw 229700 (T15; 4.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 225615 63/5
    EAN / GTIN 4960664647743
    Manufacturer number THN04710

    Description

    Version:

    Milling cutter with double-sided indexable inserts.
    The combination of approach angle, chip chamber design as well as the geometries and cutting angles of the indexable inserts ensure outstanding metal removal rates, chip clearance, working life, and low cutting forces, and hence high cost-effectiveness.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart