• The item cannot be ordered due to missing prices.

WNMU 080608 EN-SM, PR1535, Type: INOX

Article no.: 225625 INOX
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMU 080608 EN-SM
Type INOX
Corner radius 0.8 mm
Grade PR1535
Tool material Carbide
Feed fz per tooth 0.06 − 0.2 mm
Number of changes/inserts 6
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225625 INOX
EAN / GTIN 4960664686162
Manufacturer number TLC09311

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MEGACOAT-coated indexable inserts with 6 edges − due to double-sided version. The high axial rake angle up to a maximum of 13° significantly reduces the cutting force.

Application:

The SM geometry has a highly positive rake and cuts smoothly.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart