{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 12 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | WNMU 0806.. | |
Insert screw | 229701 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 225615 125/12 | |
EAN / GTIN | 4960664647774 | |
Manufacturer number | THN04713 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable milling cutter 90° MFWN 125/12 mm |
|||
Milling application | Plunging ;End milling | End milling | Corner milling |
Overall length Ltot | 63 | 63 | 63 |
Through-coolant | yes | yes | yes |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 125 | 125 | 125 |
Setting angle κ | 90 | 90 | 90 |
maximum cutting depth ap max | 8 | 10 | 12 |