• The item cannot be ordered due to missing prices.

High feed rate milling cutter 7792VX 32/3L mm

Article no.: 221900 32/3L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Plain shank
Milling application Circular milling; Plunging; Ramping
Through-coolant yes
Machining strategy HPC
⌀ D3 11 mm
maximum cutting depth ap max 2.5 mm
Overhang L1 70 mm
Overall length Ltot 250 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 43 mm
Circular interpolation milling ⌀ Dmax 62 mm
Ramping angle αmax 1.67 degrees
Ramping length L for αmax 10.3 mm
suitable indexable insert XD..
Indexable insert size 12
Insert screw 229908 (T15; 3.1 Nm)
Setting angle κ 12 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 221900 32/3L
EAN / GTIN 2050002058484
Manufacturer number 6025563

Description

Description:

The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart