{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 9 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overhang L1 | 32 mm | |
Overall length Ltot | 204 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 29 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 1.4 degrees | |
Ramping length L for αmax | 8.2 mm | |
suitable indexable insert | XD.. | |
Indexable insert size | 06 | |
Insert screw | 229915 (T7; 0.8 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 221900 20/3 | |
EAN / GTIN | 2050002058460 | |
Manufacturer number | 5673237 | |
Manufacturer | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |