• The item cannot be ordered due to missing prices.

High feed rate milling cutter 7792VX, Plain shank, ⌀ D / number of teeth Z: 32/2mm

Article no.: 221900 32/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Circular milling; Plunging; Ramping
Through-coolant yes
Machining strategy HPC
⌀ D3 11 mm
maximum cutting depth ap max 2.5 mm
Overhang L1 70 mm
Overall length Ltot 250 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 43 mm
Circular interpolation milling ⌀ Dmax 62 mm
Ramping angle αmax 1.67 degrees
Ramping length L for αmax 10.3 mm
suitable indexable insert XD..
Indexable insert size 12
Insert screw 229908 (T15; 3.1 Nm)
Setting angle κ 12 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 221900 32/2
EAN / GTIN 4059782504318
Manufacturer number 5661017

Description

Description:

The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter 7792VX, Plain shank, ⌀ D / number of teeth Z: 32/2mm

High feed rate milling cutter 7792VX, Plain shank, ⌀ D / number of teeth Z: 32/2mm

Overhang L1 70 mm 40 mm 120 mm
Milling application Circular milling; Plunging; Ramping Circular milling; Ramping; Plunging Circular milling; Ramping; Plunging
Overall length Ltot 250 mm 100 mm 200 mm
suitable indexable insert XD.. XDM.120516 XDM.120516
Cutting edge ⌀ DC 32 mm 32 mm 32 mm
Circular interpolation milling ⌀ Dmax 62 mm 62 mm 62 mm
Type of product Copy mill Copy mill Copy mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart