• The item cannot be ordered due to missing prices.

Side / parting off milling cutter with collar Steel width ap = 3.1 mm 100/8 mm

Article no.: 218430 100/8
  • Through-coolant: no

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 8
Shank type with bore
Through-coolant no
maximum cutting depth ae max 26 mm
Collar ⌀ d1 48 mm
Base toolholder ⌀ d2 48 mm
Overall length Ltot for ap 1.5 mm 51.4 mm
Overall length Ltot for ap 2.2 mm 52 mm
Overall length Ltot for ap 3.1 mm 52.8 mm
Mounting bore ⌀ 27 mm
suitable indexable insert XC.. 1125
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218430 100/8
EAN / GTIN 4045197534057
Manufacturer number 218430 100/8

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be ordered extra.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart