{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 160 mm | |
Number of cutting edges Z | 15 | |
Shank type | with bore | |
Through-coolant | no | |
maximum cutting depth ae max | 40 mm | |
Collar ⌀ d1 | 80 mm | |
Base toolholder ⌀ d2 | 80 mm | |
Overall length Ltot for ap 2.2 mm | 65 mm | |
Overall length Ltot for ap 3.1 mm | 65.8 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | XC.. 1125 | |
Type of product | Side milling cutter |
Article number | 218430 160/15 | |
EAN / GTIN | 4045197534071 | |
Manufacturer number | 218430 160/15 |
This article |
Recommendations |
|||
---|---|---|---|---|
Side / parting off milling cutter with collar Steel width ap = 3.1 mm 160/15 mm |
||||
Mounting bore ⌀ | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | no | no | no | no |
suitable indexable insert | XC.. 1125 | XC.. 1119 | XC.. 1119 | XC.. 1125 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 160 mm | 160 mm | 160 mm | 160 mm |
maximum cutting depth ae max | 40 mm | 40 mm | 40 mm | 40 mm |
Type of product | Side milling cutter | Side milling cutter | Side milling cutter | Side milling cutter |