{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Corner radius | 0.2 mm | |
Tool material | Carbide | |
Grade | HU7810 | |
Feed fz | 0.13 mm | |
Number of changes/inserts | 1 | |
Tolerance ap | 0 / + 0.3 mm | |
Coating | TiAlN | |
Type of product | Indexable insert for milling |
Article number | 218470 ALU | |
EAN / GTIN | 4045197534309 | |
Manufacturer number | 218470 ALU | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |