• The item cannot be ordered due to missing prices.

SCLT 05T104 ALU

Article no.: 216465 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SCLT 05T104
    Type ALU
    Corner radius 0.4 mm
    Grade HU7810
    Tool material Carbide
    Feed fz per tooth 0.08 − 0.18 mm
    Number of changes/inserts 4
    Insert thickness E 1.98 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 216465 ALU
    EAN / GTIN 4045197552785
    Manufacturer number 216465 ALU

    Application Table

    Alu plastics
    N
    1000
    Aluminium (short chipping)
    N
    700
    Alu > 10% Si
    N
    400
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart