• The item cannot be ordered due to missing prices.

High-performance chamfer mill 45°, Plain shank, ⌀ D: 20mm

Article no.: 216460 20

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Availability

  • Chamfering angle reverse: 45
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type Plain shank
Chamfering angle reverse 45 degrees
Setting angle κ 45 degrees
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 6
⌀ D 20 mm
maximum chamfering ⌀ Dmax 26.7 mm
Overhang L1 20 mm
Overall length Ltot 120 mm
Shank ⌀ Ds h6 16 mm
suitable indexable insert SC.. 05T104
Set of insert screws 219828 (6IP; 0.6 Nm)
Type of product Indexable end mill

Identification & Classification

Article number 216460 20
EAN / GTIN 4045197553065
Manufacturer number 216460 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For effective machining especially for small chamfering operations. For forwards and reverse chamfering at high speeds.
Reverse chamfering possible from size 6.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart