• The item cannot be ordered due to missing prices.

High-performance chamfer mill 45°, Plain shank, ⌀ D: 6mm

Article no.: 216460 6

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Chamfering angle reverse: 45
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type Plain shank
Chamfering angle reverse 45 degrees
Setting angle κ 45 degrees
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 1
⌀ D 6 mm
maximum chamfering ⌀ Dmax 12.5 mm
Overhang L1 20 mm
Overall length Ltot 80 mm
Shank ⌀ Ds h6 10 mm
suitable indexable insert SC.. 05T104
Pack of insert screws 219828 (6IP; 0.6 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 216460 6
EAN / GTIN 4045197482150
Manufacturer number 216460 6

Description

Application:

For effective machining especially for small chamfering operations. For forwards and reverse chamfering at high speeds.
Reverse chamfering possible from size 6.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart