• The item cannot be ordered due to missing prices.

APMX 16..08 TR, HB7515, Type: ST1400

Article no.: 215745 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMX 16..08 TR
suitable holder AP..1604
Type ST1400
Corner radius 0.8 mm
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.14 mm
Insert thickness 5.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215745 ST1400
EAN / GTIN 4045197554451
Manufacturer number 215745 ST1400

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
265
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
210
Steel < 1400 N/mm²
P
195
INOX < 900 N/mm²
M
270
INOX > 900 N/mm²
M
170
GG(G)
K
170
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMX 16..08 TR, HB7515, Type: ST1400

APMX 16..08 TR, HB7515, Type: ST1400

Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert APMX 16..08 TR APMT 180508 SR APMT 180508 SR APMT 133508 SR APMT 133508 SR APMT 060208 ER APMT 060208 ER APFT 160408 PDTR APMT 100308 TR
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7515 HB7510 HB7520 HB7510 HB7520 HB7510 HB7520 HB7720 HB7515
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.14 mm 0.25 mm 0.25 mm 0.15 mm 0.15 mm 0.1 mm 0.1 mm 0.14 mm 0.1 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart