• The item cannot be ordered due to missing prices.

APMT 100308 TR, HB7515, Type: ST1400

Article no.: 215885 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100308 TR
Type ST1400
Corner radius 0.8 mm
Type HB7515
Tool material Carbide
Feed fz per tooth 0.1 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215885 ST1400
EAN / GTIN 4045197601780
Manufacturer number 215885 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
440
Steel < 750 N/mm²
P
310
Steel < 900 N/mm²
P
260
Steel < 1100 N/mm²
P
250
Steel < 1400 N/mm²
P
230
INOX < 900 N/mm²
M
320
INOX > 900 N/mm²
M
210
GG(G)
K
210
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart