• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

APMT 060208 ER, HB7520, Type: ST1400

Article no.: 215657 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 060208 ER
Type ST1400
Corner radius 0.8 mm
Type HB7520
Tool material Carbide
Feed fz per tooth 0.1 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215657 ST1400
EAN / GTIN 4045197673725
Manufacturer number 215657 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
150
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart