• The item cannot be ordered due to missing prices.

APMT 060204 ER, HB7520, Type: UNI

Article no.: 215686 UNI

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 060204 ER
Type UNI
Corner radius 0.4 mm
Type HB7520
Tool material Carbide
Type of product Indexable insert for milling

Identification & Classification

Article number 215686 UNI
EAN / GTIN 4045197601544
Manufacturer number 215686 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase
To shopping cart