{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 12 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 20 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 12 mm | |
⌀ D3 | 10 mm | |
Circular interpolation milling ⌀ Dmin | 22 mm | |
Circular interpolation milling ⌀ Dmax | 22 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 1.29 degrees | |
Ramping length L for αmax | 8.85 mm | |
suitable indexable insert | AP.. 0602.. | |
Pack of insert screws | 219827 (6IP; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 215609 12/2 | |
EAN / GTIN | 4045197409799 | |
Manufacturer number | 215609 12/2 |