• The item cannot be ordered due to missing prices.

APHT 133504 FR ALU

Article no.: 215314 ALU
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APHT 133504 FR
Type ALU
Corner radius 0.4 mm
Grade PCD
Tool material PCD
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215314 ALU
EAN / GTIN 4045197601162
Manufacturer number 215314 ALU

Application Table

Alu plastics
N
1500
Aluminium (short chipping)
N
1500
Alu > 10% Si
N
1000
CuZn
N
800
dry
 

Description

Version:

PCD milling insert with one cutting edge.

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.
ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart