{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
⌀ D3 | 94 mm | |
Circular interpolation milling ⌀ Dmin | 194 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Circular interpolation milling ap | 0.85 mm | |
Ramping angle αmax | 0.31 degrees | |
Ramping length L for αmax | 91.95 mm | |
suitable indexable insert | AP.. 1805.. | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215160 100/7 | |
EAN / GTIN | 4045197349354 | |
Manufacturer number | 215160 100/7 |