• The item cannot be ordered due to missing prices.

GARANT Softcut 90° shoulder mill MTC short, Weldon shank, ⌀ D / number of teeth Z: 32/3mm

Article no.: 215155 32/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Corner milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 50 mm
Overall length Ltot 110 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 26 mm
Circular interpolation milling ⌀ Dmin 58 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 1.2 degrees
Ramping length L for αmax 23.95 mm
suitable indexable insert AP.. 1805..
Pack of insert screws 219824 (15IP; 3.8 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215155 32/3
EAN / GTIN 4045197349217
Manufacturer number 215155 32/3

Description

Version:

High precision square shoulder milling cutter with irregular pitch for very smooth cutting, very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For face milling to large depths, also slotting. General use in all steels including stainless steels.
Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Softcut 90° shoulder mill MTC short, Weldon shank, ⌀ D / number of teeth Z: 32/3mm

GARANT Softcut 90° shoulder mill MTC short, Weldon shank, ⌀ D / number of teeth Z: 32/3mm

Overhang L1 50 mm 41 mm 30 mm
Overall length Ltot 110 mm 110 mm 105 mm
suitable indexable insert AP.. 1805.. SOMT 09T304 LO.U0904..
Shank type Weldon shank Weldon shank Weldon shank
Setting angle κ 90 degrees 90 degrees 90 degrees
Shank ⌀ Ds h6 32 mm 25 mm 32 mm
Type of product End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart