{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SO.. 1205.. | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 214857 100/10 | |
EAN / GTIN | 4045197553485 | |
Manufacturer number | 214857 100/10 |
This article |
Recommendations |
|
---|---|---|
GARANT Softcut HSI close pitch 100/10 mm |
||
Mounting bore ⌀ | 32 mm | 32 mm |
Milling application | End milling | Corner milling |
Through-coolant | yes | yes |
Cutting edge ⌀ DC | 100 mm | 100 mm |
Setting angle κ | 90 degrees | 90 degrees |
Spacing of the cutters | unequal spacing | unequal spacing |
Series | Softcut® | Softcut® |