{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 15 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 29.4 mm | |
maximum cutting depth ap max | 2.8 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 80.5 mm | |
Circular interpolation milling ⌀ Dmax | 102.3 mm | |
Ramping angle αmax | 1.25 mm | |
Ramping length L for αmax | 27 mm | |
suitable indexable insert | SO.. 1205.. | |
Pack of insert screws | 219833 (15IP; 3Nm) | |
Type of product | Face mill |
Article number | 214848 52/4 | |
EAN / GTIN | 4067263117247 | |
Manufacturer number | 214848 52/4 |