{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 3 | |
Shank type | with bore | |
Setting angle κ | 15 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 17.4 mm | |
maximum cutting depth ap max | 2.8 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 56.5 mm | |
Circular interpolation milling ⌀ Dmax | 78.3 mm | |
Ramping angle αmax | 1.75 mm | |
Ramping length L for αmax | 15 mm | |
suitable indexable insert | SO.. 1205.. | |
Set of insert screws | 219833 (15IP; 3Nm) | |
Type of product | Face mill |
Article number |
214848 42/3
Copy |
|
EAN / GTIN |
4067263117223
Copy |
|
Manufacturer number |
6.110-044.0
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |