• The item cannot be ordered due to missing prices.

Indexable face mill 43° Octo 32/3 mm

Article no.: 213300 32/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 3
  • Setting angle κ: 43
  • Milling application: Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type with bore
Setting angle κ 43 degrees
Milling application Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax 41 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
suitable indexable insert OF.. 050405
Pack of insert screws 219808 (15IP; 3.8 Nm)
Setting angle κ 43 degrees
Type of product Face mill

Identification numbers & Classifications

Article number 213300 32/3
EAN / GTIN 4045197701992
Manufacturer number 213300 32/3

Description

Version:

43° indexable face mill with up to 8 edges per milling insert.

Application:

Very good surface finishes are obtained due to the positive geometry. Smooth-cutting face mills.

Note:

To use all 8 cutting edges, the insert always has to be turned in the indicated direction.
Standard application values for ae = 0.5 ... 1×D.
ap max 2.2 mm: (Z = 8),
ap max 3.5 mm: (Z = 7).
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart